This item is Discontinued.

Maxim Lighting Morrow Bay DC 3-Light 10.5" Wide Earth Tone Outdoor Wall Sconce 3188WGET

This item is Discontinued.

Maxim Lighting

Morrow Bay DC 3-Light 10.5" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

Mfr # 3188WGET
Zoro # G1460981
UPC # 783209318809
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3188WGET
Zoro #
G1460981
UPC #
783209318809
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
10.5
Length
Earth Tone
Thickness
120
Overall Length
27
Overall Height
11
Size
Earth Tone
Backplate Height
17.25

Details

For Use With
9.9
Number of Bulbs
3
Shade Material
Glass
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Dimmable
Yes
Style
Traditional
Shade Finish
Water Glass
Collection
Morrow Bay DC
ADA Compliant
No

Description

Morrow Bay Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.