This item is Discontinued.

Maxim Lighting Morrow Bay DC 3-Light 13.5" Wide Earth Tone Outdoor Wall Sconce 3189WGET

This item is Discontinued.

Maxim Lighting

Morrow Bay DC 3-Light 13.5" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

Mfr # 3189WGET
Zoro # G1458096
UPC # 783209318908
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3189WGET
Zoro #
G1458096
UPC #
783209318908
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
13.5
Length
Earth Tone
Overall Height
14.5
Overall Length
32.5
Thickness
120
Size
Earth Tone
Backplate Height
21

Details

For Use With
17.38
Style
Traditional
ADA Compliant
No
Shade Finish
Water Glass
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Collection
Morrow Bay DC
Shade Material
Glass
Maximum Wattage Per Bulb
40

Description

Morrow Bay Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.