Shop MAXIM LIGHTING

Morrow Bay DC 3-Light 13.5" Wide Earth Tone Pendant Light

  • Mfr # 3192WGET

  • Zoro # G1878802


product price:  $384.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Length
13.5 in
Width
13.5 in
Housing Finish
Earth Tone
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3192WGET
Zoro #
G1878802
UPC #
783209319202
Country of Origin
China

Dimensions

Height
26 in
Length
13.5 in
Width
13.5 in
Chain Length
72 in
Cord Length
144 in

Details

Housing Finish
Earth Tone
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Morrow Bay DC
Item
Outdoor Hanging Lantern
Glass Color
Water Glass
Material
Die Cast Aluminum
Watts
120 W
Lamp Watts
40 W
Dimmable
Yes
Lamp Included
No
Location Rating
Damp

Description

Morrow Bay Cast is a traditional, European style collection from Maxim Lighting International in Earth Tone finish with Water Glass glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.