Zoro Homepage
This item is Discontinued.
Maxim Lighting Morrow Bay VX 1-Light 7" Wide Earth Tone Outdoor Wall Sconce 40283WGET

Morrow Bay VX 1-Light 7" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 40283WGET
  • Zoro # G1459198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40283WGET
Zoro #
G1459198
UPC #
783209063365
Country of Origin
China

Dimensions

Width
7 in

Details

Voltage
120 V
Finish
Earth Tone
Lamp Type
E26 Medium Incandescent
Lamp Quantity
1
Collection
Morrow Bay VX
Style
Traditional
Shade Finish
Water Glass
ADA Compliant
No
Shade Material
Glass
Dimmable
Yes

Description

Maxim Lighting's Morrow Bay VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Morrow Bay VX features our Earth Tone finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.