Zoro Homepage
This item is Discontinued.
Maxim Lighting Morrow Bay VX 1-Light 7.75" Wide Earth Tone Outdoor Wall Sconce 40287WGET

Morrow Bay VX 1-Light 7.75" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 40287WGET
  • Zoro # G1462199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40287WGET
Zoro #
G1462199
UPC #
783209063402
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
7.75
Length
Earth Tone
Size
Earth Tone
Overall Height
10.25
Thickness
120
Overall Length
23.5
Backplate Height
12.75

Details

For Use With
8.27
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Shade Finish
Water Glass
Collection
Morrow Bay VX
Style
Traditional
Bulb Type
E26 Medium Incandescent
Shade Material
Glass

Description

Maxim Lighting's Morrow Bay VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Morrow Bay VX features our Earth Tone finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.