Zoro Homepage
This item is Discontinued.
Maxim Lighting Morrow Bay VX 1-Light 8.5" Wide Earth Tone Outdoor Wall Sconce 40284WGET

Morrow Bay VX 1-Light 8.5" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 40284WGET
  • Zoro # G1458610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40284WGET
Zoro #
G1458610
UPC #
783209063372
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
8.5
Length
Earth Tone
Overall Height
9.5
Size
Earth Tone
Thickness
120
Overall Length
20
Backplate Height
12.75

Details

For Use With
6.17
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Dimmable
Yes
Style
Traditional
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Water Glass
Collection
Morrow Bay VX

Description

Maxim Lighting's Morrow Bay VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Morrow Bay VX features our Earth Tone finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.