Zoro Homepage
This item is Discontinued.
Maxim Lighting Morrow Bay VX 3-Light 10.5" Wide Earth Tone Outdoor Pole/Post Mount 40281WGET

Morrow Bay VX 3-Light 10.5" Wide Earth Tone Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 40281WGET
  • Zoro # G1506682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40281WGET
Zoro #
G1506682
UPC #
783209063341
Country of Origin
China

Dimensions

Size
Earth Tone
Height
10.5
Width
Die Cast Aluminum
Length
Earth Tone
Overall Length
24
Overall Height
10.5
Thickness
120

Details

Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
For Use With
6.6
Collection
Morrow Bay VX
Number of Bulbs
3
Style
Traditional
ADA Compliant
No
Shade Finish
Water Glass
Shade Material
Glass
Maximum Wattage Per Bulb
40

Description

Maxim Lighting's Morrow Bay VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Morrow Bay VX features our Earth Tone finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.