Zoro Homepage
This item is Discontinued.
Maxim Lighting Morrow Bay VX 3-Light 10.5" Wide Earth Tone Outdoor Wall Sconce 40285WGET

Morrow Bay VX 3-Light 10.5" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 40285WGET
  • Zoro # G1458680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40285WGET
Zoro #
G1458680
UPC #
783209063389
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
10.5
Length
Earth Tone
Size
Earth Tone
Overall Length
26
Overall Height
11.5
Thickness
120
Backplate Height
17.75

Details

For Use With
8.36
Style
Traditional
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
3
Dimmable
Yes
Collection
Morrow Bay VX
Shade Finish
Water Glass
Maximum Wattage Per Bulb
40

Description

Maxim Lighting's Morrow Bay VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Morrow Bay VX features our Earth Tone finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.