Zoro Homepage
This item is Discontinued.
Maxim Lighting Morrow Bay VX 3-Light 10.5" Wide Earth Tone Outdoor Wall Sconce 40288WGET

Morrow Bay VX 3-Light 10.5" Wide Earth Tone Outdoor Wall Sconce (Discontinued)

  • Mfr # 40288WGET
  • Zoro # G1458139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40288WGET
Zoro #
G1458139
UPC #
783209063419
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
10.5
Length
Earth Tone
Overall Length
27
Thickness
120
Size
Earth Tone
Overall Height
11
Backplate Height
17.75

Details

For Use With
8.14
Bulb Type
E12 Candelabra Incandescent
Collection
Morrow Bay VX
Shade Finish
Water Glass
Dimmable
Yes
Style
Traditional
Shade Material
Glass
Number of Bulbs
3
Maximum Wattage Per Bulb
40
ADA Compliant
No

Description

Maxim Lighting's Morrow Bay VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Morrow Bay VX features our Earth Tone finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.