Zoro Homepage
This item is Discontinued.
Maxim Lighting Morrow Bay VX 3-Light 10.5" Wide Earth Tone Pendant Light 40291WGET

Morrow Bay VX 3-Light 10.5" Wide Earth Tone Pendant Light (Discontinued)

  • Mfr # 40291WGET
  • Zoro # G1900189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40291WGET
Zoro #
G1900189
UPC #
783209063433
Country of Origin
China

Dimensions

Height
10.5
Length
Earth Tone
Width
Vivex Resin Composite
Size
Earth Tone
Thickness
120
Overall Length
21.5
Overall Height
10.5
Chain Length
72
Wire Length
144

Details

Style
Traditional
Shade Material
Glass
For Use With
7.04
Dimmable
Yes
Collection
Morrow Bay VX
Shade Finish
Water Glass
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

Maxim Lighting's Morrow Bay VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Morrow Bay VX features our Earth Tone finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.