This item is Discontinued.

Maxim Lighting Motion 1-Light 7.25" Wide Polished Chrome Wall Sconce 27551WTPC

Motion 1-Light 7.25" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 27551WTPC
  • Zoro # G1895727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27551WTPC
Zoro #
G1895727
UPC #
783209193963
Country of Origin
China

Dimensions

Height
7.25
Width
Glass, Steel
Size
Polished Chrome
Thickness
120
Overall Length
7
Overall Height
6.75
Length
Polished Chrome
Backplate Height
5.25
Wire Length
8

Details

Dimmable
Yes
For Use With
3.2
Number of Bulbs
1
Bulb Type
G9 Xenon
Shade Finish
White
Maximum Wattage Per Bulb
40
Shade Material
Glass
Collection
Motion
ADA Compliant
No

Description

Opal White glass balls suspend from a wave like metal arm finished in Polished Chrome. The clean contemporary design provides excellent illumination and classic design appeal. Brackets can be installed either glass up or down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.