This item is Discontinued.

This item is Discontinued.
Motion 3-Light 31.5" Wide Polished Chrome Vanity Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27553WTPC
Zoro #
G1899428
UPC #
783209193970
Country of Origin
China
Dimensions
Height
31.5
Length
Polished Chrome
Width
Glass, Steel
Size
Polished Chrome
Overall Height
7.5
Overall Length
7
Thickness
120
Wire Length
8
Backplate Height
5.25
Back Plate Height
5.25 in
Back Plate Width
10.25 in
Description
Opal White glass balls suspend from a wave like metal arm finished in Polished Chrome. The clean contemporary design provides excellent illumination and classic design appeal. Brackets can be installed either glass up or down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.