
Motion 4-Light 43" Wide Polished Chrome Vanity Light (Discontinued)
- Mfr # 27554WTPC
- Zoro # G1898536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27554WTPC
Zoro #
G1898536
UPC #
783209193987
Country of Origin
China
Dimensions
Width
43 in
Details
Housing Finish
Polished Chrome
Lamp Type
G9 Xenon
Voltage
120 V
Number of Lights
4
Collection Name
Motion
Shade Material
Glass
Dimmable
Yes
Shade Finish
White
ADA Compliant
No
Description
Opal White glass balls suspend from a wave like metal arm finished in Polished Chrome. The clean contemporary design provides excellent illumination and classic design appeal. Brackets can be installed either glass up or down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.