Mystic 11-Light 16" Wide Bronze Flush Mount Light

  • Mfr # 39650SHBZ

  • Zoro # G1898411


product price:  $728.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Length
Bronze
Width
Stainless Steel, Crystal
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39650SHBZ
Zoro #
G1898411
UPC #
783209122987
Country of Origin
China

Dimensions

Length
Bronze
Width
Stainless Steel, Crystal
Height
16
Size
Bronze
Overall Height
16
Thickness
120
Overall Length
6.25
Wire Length
13.78
Canopy Width
15.75 in
Canopy Height
3.15 in
Canopy Length
15.75 in

Details

Housing Finish
Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1550
Watts
33 W
Dimmable
Yes
Item
Flush Mount Lights
Lamp Watts
3 W
CRI
Greater than 80
Color Temperature
3000 K
Bulb Technology
LED
Rated Life
35,000 hrs
For Use With
16.24
Collection
Mystic
ADA Compliant
No
Number of Bulbs
11
Maximum Wattage Per Bulb
3
Shade Finish
Scotch Crystal
Bulb Type
PCB Integrated LED
Bulb Included
Yes
Body Material
Stainless Steel, Crystal
Dimming Method
Triac CL
Location Rating
Damp

Description

A sea of crystal strands suspend from within drums of steel which are finished in your choice of Bronze with Scotch crystal or Polished Chrome with Mirror Smoke crystal. Hidden inside the drum is a powerful dimmable LED source which has the crystals dancing in the night without any glare in your eyes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.