Zoro Homepage

Mystic 16-Light 24" Wide Bronze Pendant Light

  • Mfr # 39655SHBZ

  • Zoro # G1898140


product price: $1,128.00
/ea
Free Shipping & Returns

Key Features

Length
Bronze
Housing Finish
Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39655SHBZ
Zoro #
G1898140
UPC #
783209122970
Country of Origin
China

Dimensions

Height
24
Length
Bronze
Width
Stainless steel, Crystal
Size
Bronze
Overall Length
6.75
Thickness
120
Inside Diameter
118
Overall Height
24
Wire Length
120
Maximum Height
118
Minimum Height
9.5
Cord Length
120 in
Maximum Hanging Length
118 in
Canopy Width
7 in
Minimum Hanging Length
12 in
Canopy Height
1.75 in
Canopy Length
7 in

Description

A sea of crystal strands suspend from within drums of steel which are finished in your choice of Bronze with Scotch crystal or Polished Chrome with Mirror Smoke crystal. Hidden inside the drum is a powerful dimmable LED source which has the crystals dancing in the night without any glare in your eyes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.