Zoro Homepage

Mystic 22-Light 12" Wide Polished Chrome Linear Pendant

  • Mfr # 39659MSKPC

  • Zoro # G1895849


product price: $1,158.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Length
32 in
Width
12 in
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39659MSKPC
Zoro #
G1895849
UPC #
783209209701
Country of Origin
China

Dimensions

Height
6.75 in
Length
32 in
Width
12 in
Cord Length
120 in
Maximum Hanging Length
118 in
Canopy Length
11.75 in
Minimum Hanging Length
12 in
Canopy Height
1.75 in
Canopy Width
5.5 in

Description

A sea of crystal strands suspend from within drums of steel which are finished in your choice of Bronze with Scotch crystal or Polished Chrome with Mirror Smoke crystal. Hidden inside the drum is a powerful dimmable LED source which has the crystals dancing in the night without any glare in your eyes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.