
Nantucket 1-Light 6.5" Wide Country Forge Outdoor Wall Sconce
Mfr # 30081CDCF
Zoro # G1457886
product price: $218.00
/ea
Free Shipping & Returns
Key Features
Features
8.5" Extension
Voltage
120 V
Width
6.5 in
Height
13 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30081CDCF
Zoro #
G1457886
UPC #
783209016774
Country of Origin
China
Dimensions
Width
6.5 in
Height
13 in
Fixture Width
4.5 in
Fixture Height
8 in
Details
Item
Outdoor Wall Mount Light
Features
8.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Country Forge
Glass Color
Seedy
Lamp Type
E26 Medium
Housing Material
Steel, Glass
Lamp Included
No
Lamp Quantity
1
Lamp Watts
60 W
Collection
Nantucket
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Nantucket is a traditional, early American style collection from Maxim Lighting International in Country Forge finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.