Shop MAXIM LIGHTING

Nantucket 3-Light 8.5" Wide Country Forge Outdoor Wall Sconce

  • Mfr # 30084CDCF

  • Zoro # G1458251


product price:  $638.00
/ea
Free Shipping & Returns

Key Features

Features
13.5" Extension
Voltage
120 V
Width
Steel, Glass
Height
8.5
Length
Country Forge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30084CDCF
Zoro #
G1458251
UPC #
783209008236
Country of Origin
China

Dimensions

Width
Steel, Glass
Height
8.5
Length
Country Forge
Fixture Height
13 in
Fixture Width
5 in
Thickness
120
Overall Length
22.5
Size
Country Forge
Overall Height
13.5
Backplate Height
13

Details

Item
Outdoor Wall Mount Light
Features
13.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
160 W
Finish
Country Forge
Glass Color
Seedy
Lamp Quantity
3
Housing Material
Steel, Glass
Lamp Included
No
Lamp Watts
40 W
Lamp Type
E12 Candelabra
For Use With
12.13
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
Shade Material
Glass
Style
Traditional
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
3
Collection
Nantucket
Damp/Wet Rating
Wet

Description

Nantucket is a traditional, early American style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.