Zoro Homepage

Nantucket 3-Light 8.5" Wide Country Forge Pendant Light

  • Mfr # 30088CDCF

  • Zoro # G1891186


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
8.5
Length
Country Forge
Width
Steel, Glass
Housing Finish
Country Forge
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30088CDCF
Zoro #
G1891186
UPC #
783209008250
Country of Origin
China

Dimensions

Height
8.5
Length
Country Forge
Width
Steel, Glass
Size
Country Forge
Overall Length
18.5
Inside Diameter
92.75
Overall Height
8.5
Thickness
120
Chain Length
72
Wire Length
144
Maximum Height
92.75
Cord Length
144 in
Maximum Hanging Length
92.75 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Housing Finish
Country Forge
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Traditional
Collection Name
Nantucket
Shade Material
Glass
Item
Outdoor Hanging Lantern
Glass Color
Seedy
Collection
Nantucket
Lamp Watts
60 W
Material
Steel, Glass
Dimmable
Yes
Watts
180 W
For Use With
9.92
Lamp Included
No
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
ADA Compliant
No
Location Rating
Damp

Description

Nantucket is a traditional, early American style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.