Zoro Homepage

Nantucket 4-Light 11" Wide Country Forge Outdoor Wall Sconce

  • Mfr # 30085CDCF

  • Zoro # G1459268


product price: $778.00
/ea
Free Shipping & Returns

Key Features

Features
15.5" Extension
Voltage
120 V
Width
11 in
Height
32 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30085CDCF
Zoro #
G1459268
UPC #
783209008243
Country of Origin
China

Dimensions

Width
11 in
Height
32 in
Fixture Height
15 in
Fixture Width
5.25 in

Details

Item
Outdoor Wall Mount Light
Features
15.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
160 W
Finish
Country Forge
Glass Color
Seedy
Housing Material
Steel, Glass
Lamp Watts
40 W
Lamp Included
No
Lamp Quantity
4
Lamp Type
E12 Candelabra
Dimmable
Yes
Collection
Nantucket
Damp/Wet Rating
Wet

Description

Nantucket is a traditional, early American style collection from Maxim Lighting International in Country Forge finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.