This item is Discontinued.

Maxim Lighting Nantucket EE 1-Light 8.5" Wide Country Forge Outdoor Wall Sconce 86084FSCF

Nantucket EE 1-Light 8.5" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 86084FSCF
  • Zoro # G1460467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86084FSCF
Zoro #
G1460467
UPC #
783209045521
Country of Origin
China

Dimensions

Width
Forged Iron
Height
8.5
Length
Country Forge
Size
Country Forge
Thickness
120
Overall Length
23
Overall Height
11
Backplate Height
14

Details

For Use With
12.13
Collection
Nantucket EE
Style
Traditional
Bulb Type
GU24 Fluorescent
Number of Bulbs
1
Dimmable
No
Shade Finish
Frosted Seedy
Maximum Wattage Per Bulb
18
Shade Material
Glass

Description

Nantucket EE is a traditional, early American style, energy saving collection from Maxim Lighting International in Country Forge finish with Frosted Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.