This item is Discontinued.

Maxim Lighting Nantucket LED E26 1-Light 6.5" Wide Country Forge Outdoor Wall Sconce 56081FSCF

This item is Discontinued.

Maxim Lighting

Nantucket LED E26 1-Light 6.5" Wide Country Forge Outdoor Wall Sconce (Discontinued)

Mfr # 56081FSCF
Zoro # G1461176
UPC # 783209202603
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56081FSCF
Zoro #
G1461176
UPC #
783209202603
Country of Origin
China

Dimensions

Width
Forged Steel
Height
6.5
Length
Country Forge
Overall Height
9.5
Overall Length
10.5
Thickness
120
Size
Country Forge
Backplate Height
8

Details

For Use With
4.39
Collection
Nantucket LED E26
Bulb Type
E26 Medium LED
Number of Bulbs
1
Maximum Wattage Per Bulb
9
Shade Finish
Frosted Seedy
ADA Compliant
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.