Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Nelson 1-Light 16" Wide Weathered Oak / Antique Brass Pendant Light 10100CLWOAB

Nelson 1-Light 16" Wide Weathered Oak / Antique Brass Pendant Light (Discontinued)

  • Mfr # 10100CLWOAB
  • Zoro # G1882287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100CLWOAB
Zoro #
G1882287
UPC #
783209222854
Country of Origin
China

Dimensions

Height
16
Length
Weathered Oak / Antique Brass
Width
Steel
Size
Weathered Oak / Antique Brass
Inside Diameter
53.25
Thickness
120
Overall Length
8
Overall Height
16
Wire Length
120
Maximum Height
53.25
Minimum Height
9.25

Details

Shade Material
Glass
For Use With
4
Collection
Nelson
ADA Compliant
No
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.