Zoro Homepage
This item is Discontinued.
Maxim Lighting New Age LED 1-Light 6.25" Wide Texture Ebony Outdoor Wall Sconce 88353CLTE

New Age LED 1-Light 6.25" Wide Texture Ebony Outdoor Wall Sconce (Discontinued)

  • Mfr # 88353CLTE
  • Zoro # G1460080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88353CLTE
Zoro #
G1460080
UPC #
783209087859
Country of Origin
China

Dimensions

Width
Aluminum
Height
6.25
Length
Texture Ebony
Size
Texture Ebony
Overall Length
19.75
Overall Height
6.5
Thickness
120
Backplate Height
8

Details

For Use With
5.72
Shade Finish
Clear
Dimmable
No
Collection
New Age LED
Style
Modern
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
10
Shade Material
Glass
Number of Bulbs
1

Description

The contemporary New Age LED outdoor collection features an aluminum frame finished in Textured Ebony supporting a Clear glass cylinder. A seeded acrylic post floats down the center, illuminated by LED for the ultimate in energy savings and low maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.