Zoro Homepage
This item is Discontinued.
Maxim Lighting New Age LED 1-Light 8.25" Wide Texture Ebony Outdoor Pole/Post Mount 88350CLTE

New Age LED 1-Light 8.25" Wide Texture Ebony Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 88350CLTE
  • Zoro # G1508329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88350CLTE
Zoro #
G1508329
UPC #
783209087873
Country of Origin
China

Dimensions

Height
8.25
Width
Aluminum
Length
Texture Ebony
Overall Height
8.25
Overall Length
26
Size
Texture Ebony
Thickness
120

Details

Dimmable
No
For Use With
8.58
Collection
New Age LED
Style
Modern
Maximum Wattage Per Bulb
10
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Shade Material
Glass
Shade Finish
Clear

Description

The contemporary New Age LED outdoor collection features an aluminum frame finished in Textured Ebony supporting a Clear glass cylinder. A seeded acrylic post floats down the center, illuminated by LED for the ultimate in energy savings and low maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.