Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting New Age LED 1-Light 8.25" Wide Texture Ebony Outdoor Wall Sconce 88354CLTE

New Age LED 1-Light 8.25" Wide Texture Ebony Outdoor Wall Sconce (Discontinued)

  • Mfr # 88354CLTE
  • Zoro # G1459469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88354CLTE
Zoro #
G1459469
UPC #
783209087842
Country of Origin
China

Dimensions

Width
Aluminum
Height
8.25
Length
Texture Ebony
Size
Texture Ebony
Overall Height
8.5
Overall Length
22.25
Thickness
120
Backplate Height
11.5

Details

For Use With
8.14
Shade Material
Glass
Dimmable
No
Number of Bulbs
1
Collection
New Age LED
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
10
Style
Modern
Shade Finish
Clear

Description

The contemporary New Age LED outdoor collection features an aluminum frame finished in Textured Ebony supporting a Clear glass cylinder. A seeded acrylic post floats down the center, illuminated by LED for the ultimate in energy savings and low maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.