
New School 1-Light 10.5" Wide Satin Nickel Flush Mount Light (Discontinued)
- Mfr # 30240SWSN
- Zoro # G1877816
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30240SWSN
Zoro #
G1877816
UPC #
783209131354
Country of Origin
China
Dimensions
Length
Satin Nickel
Width
Steel, Opal Glass
Height
10.5
Size
Satin Nickel
Thickness
100-277
Overall Height
10.5
Overall Length
11
Details
Dimmable
Yes
For Use With
3.15
Shade Material
Opal Glass
Maximum Wattage Per Bulb
15
Collection
New School
Shade Finish
Satin White
ADA Compliant
No
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Description
This classic look was updated with modern day styling and technology. Tubular metal frames finished in Satin Nickel support school house glass shades in Satin White. Powered by dimmable LED modules this collection is the perfect marriage of ageless styling and space age technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.