This item is Discontinued.

Maxim Lighting New School 1-Light 7.5" Wide Satin Nickel Wall Sconce 30242SWSN

New School 1-Light 7.5" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # 30242SWSN
  • Zoro # G1878367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30242SWSN
Zoro #
G1878367
UPC #
783209131347
Country of Origin
China

Dimensions

Height
7.5
Width
Steel, Opal Glass
Size
Satin Nickel
Thickness
120
Length
Satin Nickel
Overall Length
10
Overall Height
9

Details

Dimmable
Yes
For Use With
2.09
Number of Bulbs
1
Shade Finish
Satin White
Shade Material
Opal Glass
Collection
New School
Maximum Wattage Per Bulb
9
ADA Compliant
No
Bulb Type
PCB Integrated LED

Description

This classic look was updated with modern day styling and technology. Tubular metal frames finished in Satin Nickel support school house glass shades in Satin White. Powered by dimmable LED modules this collection is the perfect marriage of ageless styling and space age technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.