This item is Discontinued.

Maxim Lighting New School 3-Light 21.5" Wide Satin Nickel Chandelier 30243SWSN

New School 3-Light 21.5" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 30243SWSN
  • Zoro # G1878032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30243SWSN
Zoro #
G1878032
UPC #
783209131361
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Inside Diameter
51.5
Thickness
120
Overall Length
9.5
Width
Steel, Opal Glass
Height
21.5
Overall Height
21.5
Minimum Height
13.75
Maximum Height
51.5

Details

For Use With
6.28
Dimmable
Yes
Collection
New School
Shade Material
Opal Glass
Number of Bulbs
3
Shade Finish
Satin White
Maximum Wattage Per Bulb
23
ADA Compliant
No
Bulb Type
PCB Integrated LED

Description

This classic look was updated with modern day styling and technology. Tubular metal frames finished in Satin Nickel support school house glass shades in Satin White. Powered by dimmable LED modules this collection is the perfect marriage of ageless styling and space age technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.