Zoro Homepage
This item is Discontinued.
Maxim Lighting New School 3-Light 28" Wide Satin Nickel Vanity Light 30247SWSN

New School 3-Light 28" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 30247SWSN
  • Zoro # G1883781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30247SWSN
Zoro #
G1883781
UPC #
783209131385
Country of Origin
China

Dimensions

Height
28
Length
Satin Nickel
Width
Steel, Opal Glass
Thickness
120
Size
Satin Nickel
Overall Height
9.5
Overall Length
10.5
Backplate Height
4.53

Details

Shade Material
Opal Glass
Collection
New School
For Use With
5.64
Dimmable
Yes
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
23
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Satin White

Description

This classic look was updated with modern day styling and technology. Tubular metal frames finished in Satin Nickel support school house glass shades in Satin White. Powered by dimmable LED modules this collection is the perfect marriage of ageless styling and space age technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.