This item is Discontinued.

Maxim Lighting New School 5-Light 28" Wide Satin Nickel Chandelier 30245SWSN

New School 5-Light 28" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 30245SWSN
  • Zoro # G1880957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30245SWSN
Zoro #
G1880957
UPC #
783209131378
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Width
Steel, Opal Glass
Inside Diameter
51.5
Thickness
120
Overall Length
9.5
Height
28
Overall Height
28
Maximum Height
51.5
Minimum Height
13.75

Details

Dimmable
Yes
Collection
New School
For Use With
9.7
Shade Material
Opal Glass
Bulb Type
PCB Integrated LED
Number of Bulbs
5
ADA Compliant
No
Shade Finish
Satin White
Maximum Wattage Per Bulb
33

Description

This classic look was updated with modern day styling and technology. Tubular metal frames finished in Satin Nickel support school house glass shades in Satin White. Powered by dimmable LED modules this collection is the perfect marriage of ageless styling and space age technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.