This item is Discontinued.

Maxim Lighting Newburg 3-Light 22.5" Wide Satin Nickel Chandelier 20326MRSN

Newburg 3-Light 22.5" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 20326MRSN
  • Zoro # G1886931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20326MRSN
Zoro #
G1886931
UPC #
783209007093
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Length
17.5
Width
Steel, Glass
Overall Height
22.5
Height
22.5
Length
Satin Nickel
Thickness
120
Wire Length
120
Chain Length
36

Details

Collection
Newburg
For Use With
7.52
Style
Basic
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Material
Glass
Number of Bulbs
3
Shade Finish
Marble
Bulb Type
E26 Medium Incandescent

Description

Newburg is a traditional, early American style collection from Maxim Lighting International in multiple finishes and glass types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.