Newburg 5-Light 24.75" Wide Satin Nickel Chandelier

  • Mfr # 20325MRSN

  • Zoro # G1889582


product price:  $164.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Marble
Width
24.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20325MRSN
Zoro #
G1889582
UPC #
783209003354
Country of Origin
China

Dimensions

Width
24.75 in
Height
17.75 in
Length
24.75 in
Chain Length
36 in
Cord Length
120 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1 in

Details

Item
Down Light Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Marble
Collection
Newburg
Dimmable
Yes
Lamp Watts
60 W
Light Type
Incandescent
Material
Steel, Glass
Number of Lights
5
Voltage
120 V
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Newburg is a traditional, early American style collection from Maxim Lighting International in multiple finishes and glass types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.