Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Newbury VX 1-Light 6.5" Wide Oriental Bronze Outdoor Wall Sconce 40122CDOB

Newbury VX 1-Light 6.5" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40122CDOB
  • Zoro # G1461900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40122CDOB
Zoro #
G1461900
UPC #
783209065215
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
6.5
Length
Oriental Bronze
Size
Oriental Bronze
Thickness
120
Overall Length
10
Overall Height
8
Backplate Height
6

Details

For Use With
3
ADA Compliant
No
Dimmable
Yes
Maximum Wattage Per Bulb
60
Shade Finish
Seedy
Shade Material
Glass
Style
Traditional
Bulb Type
E26 Medium Incandescent
Collection
Newbury VX
Number of Bulbs
1

Description

Maxim Lighting's Newbury VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Newbury VX features our Oriental Bronze finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.