This item is Discontinued.

Maxim Lighting Newbury VX 2-Light 10.5" Wide Oriental Brnz Outdoor Flush Mount Light 40129CDOB

Newbury VX 2-Light 10.5" Wide Oriental Brnz Outdoor Flush Mount Light (Discontinued)

  • Mfr # 40129CDOB
  • Zoro # G1506046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40129CDOB
Zoro #
G1506046
UPC #
783209065284
Country of Origin
China

Dimensions

Height
10.5
Length
Oriental Bronze
Width
Vivex Resin Composite
Thickness
120
Size
Oriental Bronze
Overall Height
10.5
Overall Length
7.25

Details

For Use With
8.16
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2
Collection
Newbury VX
Style
Traditional
Maximum Wattage Per Bulb
60
ADA Compliant
No
Dimmable
Yes
Shade Finish
Seedy
Shade Material
Glass

Description

Maxim Lighting's Newbury VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Newbury VX features our Oriental Bronze finish and Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.