This item is Discontinued.

Maxim Lighting Newbury VX 2-Light 10.5" Wide Oriental Bronze Outdoor Wall Sconce 40127CDOB

Newbury VX 2-Light 10.5" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40127CDOB
  • Zoro # G1459137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40127CDOB
Zoro #
G1459137
UPC #
783209065260
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
10.5
Length
Oriental Bronze
Size
Oriental Bronze
Thickness
120
Overall Length
15
Overall Height
6.5
Backplate Height
11.5

Details

For Use With
6.39
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Collection
Newbury VX
Dimmable
Yes
Shade Material
Glass
Style
Traditional
ADA Compliant
No
Shade Finish
Seedy
Maximum Wattage Per Bulb
60

Description

Maxim Lighting's Newbury VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Newbury VX features our Oriental Bronze finish and Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.