This item is Discontinued.

Maxim Lighting Newbury VX 2-Light 8" Wide Oriental Bronze Outdoor Wall Sconce 40123CDOB

Newbury VX 2-Light 8" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40123CDOB
  • Zoro # G1461298
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40123CDOB
Zoro #
G1461298
UPC #
783209065222
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
8
Length
Oriental Bronze
Size
Oriental Bronze
Overall Length
18
Overall Height
11
Thickness
120
Backplate Height
10.5

Details

For Use With
5.95
Shade Finish
Seedy
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Collection
Newbury VX
Shade Material
Glass
Style
Traditional
Dimmable
Yes
Number of Bulbs
2
ADA Compliant
No

Description

Maxim Lighting's Newbury VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Newbury VX features our Oriental Bronze finish and Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.