This item is Discontinued.

Maxim Lighting Newbury VX 3-Light 10" Wide Oriental Bronze Outdoor Wall Sconce 40124CDOB

Newbury VX 3-Light 10" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40124CDOB
  • Zoro # G1461200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40124CDOB
Zoro #
G1461200
UPC #
783209065239
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
10
Length
Oriental Bronze
Size
Oriental Bronze
Overall Height
14.5
Overall Length
23
Thickness
120
Backplate Height
12.5

Details

For Use With
10.36
Maximum Wattage Per Bulb
40
Collection
Newbury VX
Style
Traditional
Dimmable
Yes
Shade Finish
Seedy
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Shade Material
Glass
Number of Bulbs
3

Description

Maxim Lighting's Newbury VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Newbury VX features our Oriental Bronze finish and Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.