Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Newbury VX 3-Light 11.5" Wide Oriental Bronze Outdoor Pole/Post Mount 40120CDOB

Newbury VX 3-Light 11.5" Wide Oriental Bronze Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 40120CDOB
  • Zoro # G1502799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40120CDOB
Zoro #
G1502799
UPC #
783209065208
Country of Origin
China

Dimensions

Size
Oriental Bronze
Width
Vivex Resin Composite
Length
Oriental Bronze
Height
11.5
Overall Height
11.5
Thickness
120
Overall Length
21.5

Details

Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
For Use With
10.14
Collection
Newbury VX
Maximum Wattage Per Bulb
40
Style
Traditional
Shade Finish
Seedy
ADA Compliant
No
Number of Bulbs
3
Shade Material
Glass

Description

Maxim Lighting's Newbury VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Newbury VX features our Oriental Bronze finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.