This item is Discontinued.

Maxim Lighting Newbury VX 3-Light 11.5" Wide Oriental Bronze Outdoor Wall Sconce 40125CDOB

Newbury VX 3-Light 11.5" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40125CDOB
  • Zoro # G1461246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40125CDOB
Zoro #
G1461246
UPC #
783209065246
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
11.5
Length
Oriental Bronze
Size
Oriental Bronze
Overall Length
25
Overall Height
14.5
Thickness
120
Backplate Height
16.25

Details

For Use With
14.33
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Seedy
Collection
Newbury VX
Maximum Wattage Per Bulb
40
Number of Bulbs
3
Dimmable
Yes
Shade Material
Glass
Style
Traditional

Description

Maxim Lighting's Newbury VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Newbury VX features our Oriental Bronze finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.