This item is Discontinued.

Maxim Lighting Newbury VX 3-Light 11.5" Wide Oriental Bronze Pendant Light 40128CDOB

Newbury VX 3-Light 11.5" Wide Oriental Bronze Pendant Light (Discontinued)

  • Mfr # 40128CDOB
  • Zoro # G1891280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40128CDOB
Zoro #
G1891280
UPC #
783209065277
Country of Origin
China

Dimensions

Height
11.5
Length
Oriental Bronze
Width
Vivex Resin Composite
Size
Oriental Bronze
Overall Height
11.5
Overall Length
19.5
Thickness
120
Wire Length
144
Chain Length
72

Details

Style
Traditional
Shade Material
Glass
For Use With
10.8
Collection
Newbury VX
Dimmable
Yes
Shade Finish
Seedy
Maximum Wattage Per Bulb
40
Number of Bulbs
3
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent

Description

Maxim Lighting's Newbury VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Newbury VX features our Oriental Bronze finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.