This item is Discontinued.

Maxim Lighting Newport 2-Light 16.5" Wide Satin Nickel Vanity Light 12067MRSN

Newport 2-Light 16.5" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 12067MRSN
  • Zoro # G1889838
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12067MRSN
Zoro #
G1889838
UPC #
783209086296
Country of Origin
China

Dimensions

Height
16.5
Length
Satin Nickel
Width
Steel
Overall Height
7.5
Size
Satin Nickel
Overall Length
10
Thickness
120
Backplate Height
5

Details

Style
Traditional
Shade Material
Glass
Collection
Newport
For Use With
3.22
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Finish
Marble
Number of Bulbs
2
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Newport collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.