
Newport 5-Light 25" Wide Satin Nickel Chandelier (Discontinued)
- Mfr # 12063MRSN
- Zoro # G1887248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12063MRSN
Zoro #
G1887248
UPC #
783209086203
Country of Origin
China
Dimensions
Size
Satin Nickel
Overall Length
17
Thickness
120
Height
25
Overall Height
25
Length
Satin Nickel
Width
Steel
Wire Length
180
Chain Length
36
Details
Dimmable
Yes
For Use With
9.77
Style
Traditional
Collection
Newport
Number of Bulbs
5
Shade Material
Glass
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Marble
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Newport collection you will find quality lighting that is well designed, well priced and readily available.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.