This item is Discontinued.

This item is Discontinued.
Nexus 1-Light 6" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12059WTOI
Zoro #
G1888027
UPC #
783209075139
Country of Origin
China
Dimensions
Width
6 in
Details
Dimmable
Yes
Finish
Oil Rubbed Bronze
Number of Bulbs
1
Shade Material
Fabric
Collection
Nexus
Bulb Type
E12 Candelabra Incandescent
Style
Modern
ADA Compliant
No
Description
The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.