
Nexus 1-Light 6" Wide Satin Nickel Wall Sconce (Discontinued)
- Mfr # 12059WTSN
- Zoro # G1885111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12059WTSN
Zoro #
G1885111
UPC #
783209075146
Country of Origin
China
Dimensions
Width
6 in
Details
Dimmable
Yes
Finish
Satin Nickel
Shade Material
Fabric
Collection
Nexus
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E12 Candelabra Incandescent
Style
Modern
Description
The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.