
Nexus 3-Light 17.5" Wide Oil Rubbed Bronze Flush Mount Light (Discontinued)
- Mfr # 12050WTOI
- Zoro # G1881340
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12050WTOI
Zoro #
G1881340
UPC #
783209075030
Country of Origin
China
Dimensions
Length
Oil Rubbed Bronze
Width
Steel, Fabric, Acrylic
Height
17.5
Size
Oil Rubbed Bronze
Overall Length
8.75
Overall Height
17.5
Thickness
120
Details
Dimmable
Yes
For Use With
5.95
Shade Material
Fabric
ADA Compliant
No
Number of Bulbs
3
Style
Modern
Bulb Type
E26 Medium Incandescent
Collection
Nexus
Maximum Wattage Per Bulb
60
Description
The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.