This item is Discontinued.

Maxim Lighting Nexus 3-Light 17.5" Wide Satin Nickel Flush Mount Light 12050WTSN

This item is Discontinued.

Maxim Lighting

Nexus 3-Light 17.5" Wide Satin Nickel Flush Mount Light (Discontinued)

Mfr # 12050WTSN
Zoro # G1887780
UPC # 783209075047
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12050WTSN
Zoro #
G1887780
UPC #
783209075047
Country of Origin
China

Dimensions

Width
17.5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Dimmable
Yes
ADA Compliant
No
Collection
Nexus
Shade Material
Fabric
Style
Modern
Number of Bulbs
3

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.