This item is Discontinued.

Maxim Lighting Nexus 3-Light 21" Wide Oil Rubbed Bronze Chandelier 12054WTOI

Nexus 3-Light 21" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 12054WTOI
  • Zoro # G1886767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12054WTOI
Zoro #
G1886767
UPC #
783209075078
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Height
21
Length
Oil Rubbed Bronze
Thickness
120
Width
Steel, Fabric
Overall Height
21
Inside Diameter
55.25
Overall Length
19.25
Wire Length
180
Maximum Height
55.25
Chain Length
36

Details

Dimmable
Yes
For Use With
5.95
Style
Modern
Collection
Nexus
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Material
Fabric
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.