This item is Discontinued.

Maxim Lighting Nexus 4-Light 22" Wide Oil Rubbed Bronze Pendant Light 12053WTOI

Nexus 4-Light 22" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 12053WTOI
  • Zoro # G1887939
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12053WTOI
Zoro #
G1887939
UPC #
783209075054
Country of Origin
China

Dimensions

Width
22 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
4
Style
Modern
Collection Name
Nexus
Shade Material
Fabric
Dimmable
Yes
ADA Compliant
No

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.