Zoro Homepage

Nexus 4-Light 22" Wide Satin Nickel Pendant Light

  • Mfr # 12053WTSN

  • Zoro # G1886566


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Height
22
Length
Satin Nickel
Width
Steel, Fabric, Acrylic
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12053WTSN
Zoro #
G1886566
UPC #
783209075061
Country of Origin
China

Dimensions

Height
22
Length
Satin Nickel
Width
Steel, Fabric, Acrylic
Size
Satin Nickel
Thickness
120
Overall Length
24.5
Inside Diameter
60.5
Overall Height
22
Wire Length
180
Chain Length
36
Maximum Height
60.5
Cord Length
180 in
Maximum Hanging Length
60.5 in
Canopy Width
5.12 in
Canopy Height
1.13 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Modern
Collection Name
Nexus
Shade Material
Fabric
Item
Entry Foyer Pendant
Lamp Watts
60 W
For Use With
12.13
Material
Steel, Fabric, Acrylic
Collection
Nexus
Watts
240 W
Dimmable
Yes
Lamp Included
No
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Shade Color
White
Location Rating
Dry
Adjustable
No

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.